Spare contact point, straight Ø 5 mm

Article no.: 359660
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
37 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging loose
Length of probe 35 mm; 40 mm
Material of tip tungsten carbide
Type of probe probe with ball
Diameter of spherical point 5 mm
Type of product contact point
Number of pieces 1 pcs.
Threaded connection M2,5
Diameter of shaft 4 mm
Material steel
Content single part

Identification & Classification

Article number 359660
EAN / GTIN 4045197403810
Manufacturer number 130240
Manufacturer/responsible person Haff & Schneider GmbH & Co. OHG, Obere Wank 2, 87484 Nesselwang, Deutschland, www.haff-schneider.de/

Description

Suitable for:

Centre finder No. 359600 and 359610.