Tool Boy base unit

Article no.: 358500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
31 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ToolBoy
Can be swivelled no
Material aluminium
Type of product assembly jig

Identification & Classification

Article number 358500
EAN / GTIN 2050001070081
Manufacturer number P400500

Description

Version:

  • Aluminium housing.
  • Interchangeable toolholders.

Feature:

All adapters with a clamping screw.
Indexable toolholders 8×45°.

Advantage:

Clamping without damaging the taper.

Suitable for:

Type SK − for DIN 69871, DIN 2080, JIS B6339, and ANSI.
Toolholders No. 358550358625.