Spare screw for slitting saw arbor 20 mm

Article no.: 345566 20
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
86 pieces in stock

Select article variation and quantity

for saw blade ⌀ d1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for saw blade ⌀ d1 20 mm
Thread size M4
Drive profile Slot-head screwdriver
Slot width 1,5 mm
Type of product Screw

Identification & Classification

Article number 345566 20
EAN / GTIN 2050001785084
Manufacturer number 345566 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Suitable for:

Slitting saw arbors No. 345510 and 345555.