• The item cannot be ordered due to missing prices.

Set of chuck jaws 3 pieces, for chuck range: 0-8/0-10mm

Article no.: 341430 0-8/0-10

Select article variation and quantity

for chuck range (mm) Set price 3 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0 – 8 mm; 0 – 10 mm
Number of jaws 3
Type of product Clamping jaws

Identification & Classification

Article number 341430 0-8/0-10
EAN / GTIN 4062406306717
Manufacturer number 341430 0-8/0-10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Suitable for:

No. 341420 6, 341420 8, 341420 10/12, 341420 10/16.