Centre point for face driver, Centre point ⌀ D: 12mm

Article no.: 327488 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Centre point ⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Centring tip ⌀ D 12 mm
Type of product Face driver

Identification & Classification

Article number 327488 12
EAN / GTIN 4067263558415
Manufacturer number 327488 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Advantage:

Quick change of centre point without tools.

Suitable for:

Face driver base body No. 327455, 327465.

Note:

Not suitable for the old system Röhm CoA and CoAE.