O-ring, for VDI: 30

Article no.: 319004 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
75 pieces in stock

Select article variation and quantity

for VDI Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Seal
suitable for arbor VDI 30
Internal ⌀ 28,3 mm
Cord thickness 1,78 mm

Identification & Classification

Article number 319004 30
EAN / GTIN 2050002053144
Manufacturer number 10019111
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Deutschland, www.ews-tools.de

Description

Suitable for:

All VDI toolholders size 30 and 40.