Length stop for lathe 6 HOLEX

Article no.: 313145 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Product details

Technical Data

for spindle ⌀ 47 mm - 57 mm
Length of clamping wrench 750 mm
Type of product Length stop

Identification numbers & Classifications

Article number 313145 6
EAN / GTIN 4045197606600

Description

Function:

Twisting the clamping stud tightens the 4 integral jaws against the inner wall.

Application:

Optimum aid for axial locking to any point on the hollow spindle.

Supplied with:

Including special wrench for the clamping pin.

Note:

Not suitable for automatic chucks with a clamping tube.
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart