{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 702-3 | |
| Taper size | 4 | |
| Material | Steel | |
| External ⌀ A | 125 mm | |
| Aperture E | 32 mm | |
| Height without jaws H1 | 69 mm | |
| Height with jaws H2 | 93 mm | |
| Number of studs | 3 | |
| Size of studs | M10 | |
| Centring taper ⌀ B | 63,525 mm | |
| Chuck key square K | 9 mm | |
| Weight | 5,5 kg | |
| maximum speed | 5.500 min-1 | |
| Colour code for accessories | Röhm geared scroll chucks and jaws | |
| Type of product | Gear scroll chucks |
| Article number | 312700 125/4 | |
| Manufacturer number | 107015 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Deutschland, www.roehm.biz |