Pointed clamping screw for arbor for indexable drill, for chuck clamping ⌀ D1: 20mm

Article no.: 309907 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
109 pieces in stock

Select article variation and quantity

for chuck clamping ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10×1
Length 14 mm
Type of product Clamping screw

Identification & Classification

Article number 309907 20
EAN / GTIN 4062406418298
Manufacturer number 309907 20

Description

Application:

Clamping screw for arbor for indexable drill.