ER collet set, Collet size: ER32

Article no.: 309013 ER32
New product
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
30 pieces in stock

Select article variation and quantity

Collet size Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 15488-B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

sizes included 3 mm - 20 mm
Standard ISO 15488-B
Type of product Collet

Identification & Classification

Article number 309013 ER32
EAN / GTIN 2050001768025
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Deutschland, www.fahrion.de

Description

Supplied with:

In a wooden box, 1 mm increments.