This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pull stud Hurco 90° with fit sealed, suitable for steep tapers: 40

Article no.: 308806 40

Select article variation and quantity

suitable for steep tapers Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 308806 40
Manufacturer number 308806 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

For tools with taper shanks see also DIN 69871 / ISO 7388-1.

Note:

Sealed − with O-ring.
When installing the pull stud, cheque the correct tightening torque.

Downloads & documents

Suitable products