Round tool bit HSS-Co10 20X160 mm HOLEX

Article no.: 295020 20X160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Product details

Technical Data

⌀ D 20 mm
Tool material HSS Co 10
Length 160 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 295020 20X160
EAN / GTIN 4045197187987

Description

Version:

Tool bits with straight-cut square ends.
HSS Co 10 (10 % cobalt, 67 HRC).
Tool bits to DIN 4964 form A. Precision ground within tolerance h14.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.
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
    D×Length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart