Shim for external threading holders right-hand 22 -1,5 degrees GARANT

Article no.: 272606 -1,5
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
7 pieces in stock

Select article variation and quantity

Inclination angle (°) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Inclination angle -1,5 degrees
for insert size L 22 mm
Application type right outside; left inside
Angle as in graph SK 40
Type of product Shim

Identification & Classification

Article number 272606 -1,5
EAN / GTIN 4045197371379
Manufacturer number 272606 -1,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

For right-hand external thread (EL).

Application:

For the production of standard-compliant threads. Use in conjunction with threading inserts No. 270700271900 and 271970271980.

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.