SNMG 190612 HB7120-1

Article no.: 251236 HB7120-1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
503 pieces in stock

Product details

Technical Data

ISO code indexable insert SNMG 190612
Corner radius 1,2 mm
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VM
Cutting depth ap 0,5 mm - 4 mm
Feed f 0,1 mm/rev. - 0,4 mm/rev.
Cutting speed vc main application 80 m/min - 260 m/min
Number of changes/inserts 8
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251236 HB7120-1
EAN / GTIN 4045197928191

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders