DNMG 150604 HBT130

Article no.: 250668 HBT130
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
495 pieces in stock

Product details

Technical Data

ISO code indexable insert DNMG 150604
Corner radius 0,4 mm
Grade HBT130
Tool material Carbide
Coating TiCN
Main application M
Cutting conditions slightly interrupted
Chip breaker MF
Cutting depth ap 0,5 mm - 2 mm
Feed f 0,15 mm/rev. - 0,45 mm/rev.
Cutting speed vc main application 60 m/min - 220 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250668 HBT130
EAN / GTIN 4062406256302

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders