{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 10 pcs. | |
| Shape of screw head | no screw head present | |
| Nominal length L | 4,5 mm | |
| Thread size d1 | M2,5 | |
| Drive profile | TORX PLUS® | |
| Drive size | 8IP5 | |
| Arbor design | Vollgewinde | |
| Content | set/ assortment | |
| Type of product | Tightening screw | |
| Thread type | M | |
| Overall length | 4,5 mm | |
| Content | 10 pcs. | |
| Min. recommended tightening torque | 1,28 Nm |
| Article number | 239655 8IP5 | |
| EAN / GTIN | 2050002046917 | |
| Manufacturer number | 239655 8IP5 |