Grub screw, Type: 1

Article no.: 237608 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head countersunk head
Nominal length L 8 mm
Thread size d1 M5
Thread length b 8 mm
Version with tip
Drive profile internal hexagon drive
Thread pitch 0,8 mm
Arbor design Vollgewinde
Content single part
Type of product grub screw
Thread type M

Identification & Classification

Article number 237608 1
EAN / GTIN 4062406370152
Manufacturer number 237608 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Grub screw suitable for (237606, 237608): 237501
237513