Spare slide bar 20-22 mm

Article no.: 236658 20-22
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
14 pieces in stock

Select article variation and quantity

suitable for base body ⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for base body ⌀ D 20 mm - 22 mm
suitable Torx-Plus® insert screws, pack of 10, No. 239655 8IP4
Type of product Slide bar

Identification & Classification

Article number 236658 20-22
EAN / GTIN 4047109025837
Manufacturer number L01 03990
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Deutschland, www.kometgroup.com

Description

Suitable for:

Centron No. 236650.