SOGX 100408 HB 6530 ST1400 GARANT

Article no.: 234074 ST1400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
387 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 100408
Series Power Drill
Type ST1400
Type HB6530
Tool material Carbide
Feed f 0.08 - 0.16 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification & Classification

Article number 234074 ST1400
EAN / GTIN 4045197697813
Manufacturer number 234074 ST1400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
P
230
Steel < 1100 N/mm²
P
190
Steel < 1400 N/mm²
P
160
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Note:

Not for use as an internal cutter (it is essential that an internal cutter be of material grade HB630).

Downloads & documents

Suitable products

From the same series "Power Drill" View all