• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Solid carbide ball nose slot drill ZOX 10 mm GARANT

Article no.: 207070 10

Select article variation and quantity

⌀ f8 DC (mm) Price per Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating ZOX
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.03×D for copy milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Flute length Lc 25 mm
Radius R 5 mm
Overhang length L1 incl. recess 60 mm
Recess ⌀ D1 9,4 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Feed fz for copy milling in short-chipping aluminium 0,062 mm
Correction factor for vc 1,25
Colour ring yellow
Type of product Ball-nosed slot drill

Identification & Classification

Article number 207070 10
Manufacturer number 207070 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
525
Alu > 10% Si
N
350
wet maximum
 
wet minimum
 
dry
 
Air