SolidPro L flat brush for water-based media, Width: 80mm

Article no.: 087008 80
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
272 pieces in stock

Select article variation and quantity

Width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SolidPro L
Width 80 mm; 80 mm
Colour brown
Material, handle wood
Surface natural
Type of product flat brush
Binding of the brush metal ferrule
Shape of brush head square; square
Material of bristle fibres synthetic bristles
Suitable for glazes; water-based paints
Area of application coating; glazing
Content single part
Handle handle

Identification & Classification

Article number 087008 80
EAN / GTIN 4013307812128
Manufacturer/responsible person CIRET GmbH, Platz der Republik 6-8, 42107 Wuppertal, Deutschland, www.storch-ciret.com

Description

Version:

Artificial bristles mix, unpainted wooden handle.