This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Lifting magnet for thin materials TP 200 kg

Article no.: 085985 200

Select article variation and quantity

maximum loading capacity (10 mm) (kg) Price per Piece (incl. VAT)

Availability

  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test certificate Manufacturer’s test certificate
maximum length flat 1.500 mm
Dimension A 150 mm
Dimension B 202 mm
Dimension C 100 mm
Dimension D 74 mm
Dimension E 51 mm
Dimension F 181 mm
Dimension G 40 mm
maximum safe working load for flat material thickness 10 mm 200 kg
maximum safe working load for flat material thickness 8 mm 150 kg
maximum safe working load for flat material thickness 6 mm 100 kg
maximum safe working load for flat material thickness 5 mm 75 kg
Weight 8 kg
Type of product Lifting magnet

Identification & Classification

Article number 085985 200
EAN / GTIN 2050001660565
Manufacturer number TP150

Description

Version:

Compact, robust design with neodymium permanent magnets. Optimum performance even with large air gaps, no stray fields. Certified break-away force (see test certificate).
Magnetic field strength ideal for safe lifting of thin sheets and steel plates.

Application:

For safe handling and transporting of flat and round materials (No. 085990; 085992; 085995) or of thin flat materials (No. 085985).
For steel or cast iron parts, plates, rods or pipes. For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.