• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Pack of lubrication brushes 10 pieces 9 mm

Article no.: 083555 9
Set price 10 Piece (0,87 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4.933 pieces in stock

Select article variation and quantity

Width (mm) Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush length 130 mm
Width 9 mm
Scope of application Oils; greases; lubricants
Application Special Applications
Type of product Lubrication brush

Identification & Classification

Article number 083555 9
EAN / GTIN 2050000967801
Manufacturer number 113/13
Manufacturer/responsible person Thomas Leiss Vertrieb, Hoerschelmannstraße 9, 81477 MÜNCHEN, Deutschland

Description

Version:

Pure white natural bristles, aluminium tube handle.
Set of lubrication brushes, 10 pieces
The set of lubrication brushes consists of 10 high-quality brushes developed specifically for the application of oils, greases and lubricants. The brushes have pure white natural bristles and an aluminium tube handle, which ensures a long service life and easy handling.

Technical data:
  • Application range: Oils, greases, lubricants.
  • Material: White natural bristles, aluminium handle.

Special features:
  • Ideal for precision lubrication work.
  • Robust and durable design.
  • Versatile; can be used in different special applications.

Supplied with:

10 pcs. lubrication brushes.

Recommendation:

It is important to correctly care for lubrication brushes in order to extend their service life and maintain their functionality. Here are some tips on how to look after them:
  1. Cleaning after use: Wash the brushes thoroughly each time after using them. To do so, use warm water and a mild soap to remove all lubricant residues.
  2. Avoid deformation: Do not leave the brushes in liquids for long periods as this can deform the bristles.
  3. Drying: It is best to dry the brushes with the head pointing down so that no residue gets into the area between the bristles and the handle. Alternatively, you can place them on a cloth. However, avoid placing them with the head pointing up.
  4. Regular care: Use special brush soaps to keep the bristles supple and maintain their absorption properties.
  5. Storage: Store the brushes in a dry place and avoid direct sunlight or heat as this can dry out the bristles.
These care tips will keep your lubrication brushes in good condition for longer and ensure they are ready for use at all times.