Pressure sprayer, Type: 1

Article no.: 083517 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1.597 pieces in stock
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
Capacity 1 l
maximum operating pressure 3 bar
Material of seal Viton
Spray head material PA
Material of the spray nozzle Brass
Type of product Spray bottle

Identification & Classification

Article number 083517 1
EAN / GTIN 4260205361399
Manufacturer number 6020030
Manufacturer/responsible person WEKEM GmbH, Emilie-Winkelmann-Straße 2, 59192 BERGKAMEN-RÜNTHE, Deutschland, www.wekem.de

Description

Version:

High-quality plastic container. Handy mushroom shaped handle for pressure build-up. Adjustable brass spray nozzle – from spray mist to jet.
Newly developed Viton seal, particularly resistant to chemicals.

Application:

Resistant to common liquids containing solvents.