Flow drill - standard (with collar) Uni, Threads: M6

Article no.: 080751 M6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
93 pieces in stock

Select article variation and quantity

Threads Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cooling lubricant yes
Interface position on the machine
Holder type Plain shank
Holder version metric
Holder size, metric 8 mm
Type of mounting spigot
Shank diameter 8 mm
Cutter diameter, min. 5,3 mm
Cutter diameter, max. 5,3 mm
Configurable no
Tolerance of cutter diameter manufacturer tolerance
Number of teeth 1
Product designation (type) N
Tool material solid carbide
Machining group M (stainless steel); N (non-ferrous metals); P (steel)
Interface joint 1
Max. speed 2.500 min-1
Cutting direction right-hand cutting
Tool version solid carbide
Machining method drilling into solid material
Type of product indexable drill
Content single part

Identification & Classification

Article number 080751 M6
EAN / GTIN 4069515008631
Manufacturer number 080751 M6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Very quickly produce core holes in thin-walled materials using frictional heat. Can be used on CNC, NC and pillar drilling machines.
Flow drill - standard (with collar).
Standard or long; with or without a collar.

Application:

Suitable for steel, stainless steel, aluminium, copper, brass.

Suitable for:

HOLEX ER collets No. 308964.
ER chuck key No. 309680.
HOLEX fluteless tap No. 139130 or No. 139180.

Downloads & documents

Suitable products