Safety coupling with external thread, aluminium, Connection external thread: 1/4in

Article no.: 080153 1/4
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
Connection external thread (in) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection external thread 1/4 in
Type of product Coupling

Identification & Classification

Article number 080153 1/4
Copy
EAN / GTIN 4047322700139
Copy
Manufacturer number 204101
Copy
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Deutschland, www.riegler.de

Description

Version:

Pushbutton for safety coupling of nominal value 7.4. Pushing the button releases the pent-up pressure – the coupling can then be disconnected without triggering a whiplash effect.

Standard:

Safety version satisfies the ISO standard DIN EN ISO 4414.

Suitable for:

Coupling adaptors No. 080233; 080234 and 080235.