Industrial set oil-resistant, Hose ⌀: 40mm

Article no.: 078551 40
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Hose ⌀ (mm) Set price 6 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suction hose length 3 m
suitable for VHS120CB, VHO200, ECO-OIL 13
Type of product Wet and dry vacuum cleaners

Identification & Classification

Article number 078551 40
EAN / GTIN 5711141032083
Manufacturer/responsible person Nilfisk GmbH, Guido-Oberdorfer-Straße 2-10, 89287 BELLENBERG, Deutschland, www.nilfisk-alto.de

Description

Supplied with:

Rubber hose (3 m), 1 curved hand tube, 1 rubber oblique-end nozzle, 1 400 mm floor nozzle, 50 to 40 reducer piece, galvanised hose sleeve.