• Service articles cannot be ordered separately, but must be added to the matching article.

Calibration Micrometer standard for external micrometer, maximum nominal size: 100mm

Article no.: 022080 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

maximum nominal size (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

accredited no
suitable for Micrometer setting standard
maximum nominal size 100 mm
Type of product Calibration

Identification & Classification

Article number 022080 100
EAN / GTIN 2050002055803

Description

Version:

General information:
Calibration is an essential part of quality assurance. As your partner for calibrating your measurement tools and testing equipment, we take care of everything, including safe transport. We guarantee standards-compliant calibration in accordance with all relevant regulations and standards used by your company.

Factory (ISO) calibration:
Factory calibration is a cost-effective alternative to accredited calibration (e.g. DAkkS). It can be traced back to the factory standard (not to the national standard as with an accredited certification) and meets the required standards in many areas. Our calibration partner’s laboratories always work in accordance with DIN EN ISO/IEC 17025, which ensures that the calibration and samples can be traced back whilst meeting the highest standards.

Recommendation:

With expert handling and regular recalibration, you can increase the life of your testing equipment and protect it against damage and excessive wear. Important in this context is that: Comprehensive training sessions are provided for employees who use the measuring tools and testing equipment.

Note:

The calibration service can only be ordered in conjunction with a corresponding item. You can see which calibration service is available for which item on the measuring tools that can be calibrated.

Downloads & documents

Suitable products