Storage shelf, galvanised, 250 kg load capacity 750X400 mm

Article no.: 990582 750X400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

width×depth (mm) Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 250
  • Shelf thickness: 40
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 250 kg
Shelf thickness 40 mm
Material galvanised
Width 750 mm
Depth 400 mm
Thickness 40 mm
Application range Storage shelf
Storage shelf version fixed shelf; straight shelf; slotted shelf
Type of product Storage shelf

Identification & Classification

Article number 990582 750X400
EAN / GTIN 4004514237965
Manufacturer number 17304-B
Manufacturer/responsible person Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Deutschland, www.schulte-lagertechnik.com

Description

Supplied with:

With 4 shelf clips.

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart