Sheet metal storage shelf, galvanised Width 2250 mm 400 mm

Article no.: 990800 400
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
  • Shelf load capacity / maximum distributed shelf load (on metal): 400
  • Shelf thickness: 40
  • Material: galvanised

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 400 kg
Shelf thickness 40 mm
Material galvanised
Width 2.250 mm
Depth 400 mm
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 990800 400
EAN / GTIN 4004514202000
Manufacturer number 15820