Mesh back panel 2700X1000

Article no.: 991450 2700X1000
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Mesh height 1.000 mm
Mesh pitch 50×50×3 mm
suitable for racking bay width 2.700 mm
Material of mesh strands galvanised
Type of product Mesh back panel

Identification numbers & Classifications

Article number 991450 2700X1000
EAN / GTIN 4004514227003
Manufacturer number 16117-N

Description

Version:

Frame paint finish blue, mesh galvanised. Mesh 50×50×2.5 mm.

Application:

To prevent stored goods falling out into traffic routes and working areas.

Suitable for:

Frame profile S610-M18-U. Stand width 76 mm. Pallet racks No. 991202 all sizes; No. 991207 all sizes; No. 991212 sizes 2500, 3000, 3500; No. 991217 sizes 2500, 3000, 3500.