Article no.: 990610

Inclined shelf, galvanised 1000 mm bay width 500 mm

    • No price available
on request
Subsequent delivery
0 pieces in stock
Shelf load capacity / maximum distributed shelf load (on metal): 150 kg
Shelf thickness: 25 mm
Material: galvanized

Information

  • Shelf load capacity / maximum distributed shelf load (on metal): 150 kg
  • Shelf thickness: 25 mm
  • Material: galvanized

Description

Version:

Horizontal divider guides can be adjusted at 50 mm steps. The front lengthways bar is raised 15 mm and thus prevents goods falling off the shelves.

Supplied with:

Each with 5 divider guides. 2 longitudinal bars. 2 lateral guides.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart