Aluminium extruded handle without end caps 430

Article no.: 944091 430
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Type 430
suitable for housing width 430 mm
suitable for drawers width 430 mm
Material Aluminium
with end cap no
Type of product Handle

Identification numbers & Classifications

Article number 944091 430
EAN / GTIN 4045197293855

Description

Suitable for:

Narrow drawers (430 mm) for workbenches No. 920000; 920010; No. 933270933305; drawer casings No. 920100; 920110; 933740 and drawers No. 920140; 933730.