Roller cabinet Assistent 179N

Article no.: 918275
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
  • Drawer/pull-out shelf load capacity: 25
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock

Description

Version:

Sturdy roller cabinet in double-wall design. Cabinet with edge protection corners throughout, central locking with cylinder lock and anti-tilt device on both sides. Self-closing drawers. Work surface fully sealed, inside of trolley protected against spilt liquids.
2 castors with parking brake, and 2 fixed wheels.
With solvent-resistant plastic work surface.

Colour:

Blue