{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Carriage height | 160 mm | |
| Depth | 600 mm | |
| Fixed wheel ⌀ | 125 mm | |
| Castor ⌀ | 125 mm | |
| maximum load capacity | 600 kg | |
| Type of product | Wheels and push handle |
| Article number | 958481 24 | |
| EAN / GTIN | 4062406299873 | |
| Manufacturer number | 958481 24 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |