Containment tray for 60 litre drums with grid PE 2X60

Article no.: 981370
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited

Description

Version:

Of polyethylene (PE) − light, weatherproof, robust. Tapered design: Support face on the grid is larger than on the tray base. Using the support grid, 2 drums can be placed on the tray.

Application:

Without plinth feet − for standing directly on the ground or on a Europallet. Size type F: With 4 plinth feet (access height 100 mm) - for transport within the company using pallet trucks / fork lift trucks.
Storage of flammable media is not permitted (applies to Germany).

Standard:

Approved by the DIBt, Berlin, according to the General Building Regulations and declaration of conformity (ÜHP).

Note:

Drum stand for 60-litre drums can be found under No. 981490.