This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Working platform with folding feet, Platform height: 500mm

Article no.: 966540 500

Select article variation and quantity

Platform height (mm) Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Working height approx. 2,5 m
Platform height without railing 0,5 m
Platform width 1.300 mm
Platform depth 290 mm
Weight 7,5 kg
Type of product Work platform

Identification numbers & Classifications

Article number 966540 500
EAN / GTIN 4031405744042
Manufacturer number 966540 500

Description

Version:

Steps of aluminium and platform of aluminium chequerplate. Fold-away feet with non-slip plastic end caps.

Standard:

To DIN EN 131.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart