Swivel base for bench vice LEINEN-JUNIOR 125 mm

Article no.: 967070 125
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
5 pieces in stock

Select article variation and quantity

Jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for vice with jaw width 125 mm
Type of product Swivel base

Identification & Classification

Article number 967070 125
EAN / GTIN 2050002047495
Manufacturer number LJ/125-BG G + D571 10X50 + D125 VZ

Description

Version:

Cast iron swivel base for bench vice LEINEN JUNIOR No. 967070. The vice can be rotated by 360° with a swivel base, and can be locked in any position using the clamping mechanism.

Supplied with:

Fasteners for attachment to the workbench.

Colour:

Silver-grey

Downloads & documents

Suitable products