This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Retrofit cross beam with nivello® Length 930 mm 73 mm

Article no.: 966602 73

Product details

Technical Data

Length 930 mm
Cross-beam depth 73 mm
Application range Ladders
Type of product Cross beam / cross rail

Identification numbers & Classifications

Article number 966602 73
Manufacturer number 30366

Description

Version:

We offer a retro-fit cross-beam for your existing Günzburger ladders and platforms so that the ladders satisfy the safety requirements. This does not include satisfying the new DIN EN 131-1 and 131-2.

Suitable for:

Ladders with Günzburger item No. 10016, 20208, 20210, 40312, 40314, 40316, 40318, 40412, 40414, 40416.