Non-slip floor marking tape 0.72 mm thick

Article no.: 964970
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
64 pieces in stock

Description

Version:

Self-adhesive floor marking tape tesa® non-slip tape 60950-60953 for indoor and outdoor use. Very strong adhesive strength on many substrates, resistant to salt water and chemicals. Adhesive tapes consist of a PVC backing coated with mineral particles (aluminium oxide). Permanent non-slip effect of up to 2 years under normal use.

Standard:

DIN 51130, DIN 67510.