Multi-purpose ladder 3-part 3X8

Article no.: 966120 3X8
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

Number of rungs Unit price incl. VAT

Availability

  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Ladder length extended 5,8 m
Length as 2-part single ladder and as stepladder with extension piece 4,1 m
Max. working height as a 3-part lean-to ladder, approx. 6,65 m
Ladder parts length 2,45 m
Cross beam height 73 mm
Cross-span width 1 m
Number of steps 3×8
Material Rungs and stiles made of extruded aluminium sections
Type of step Rung
Weight 17,5 kg
Standard DIN EN 131-2
Type of product Multi-purpose ladder

Identification & Classification

Article number 966120 3X8
Copy
EAN / GTIN 4003866415380
Copy
Manufacturer number 41538
Copy
Manufacturer/responsible person Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Deutschland, www.zarges.com

Description

Version:

Rungs and stiles made from extruded aluminium sections. Rung-stile connection by strong high quality flanging. High-strength perlon straps and an additional rigid connection prevent splay. Wrap-around stile guides (exchangeable). Upper ladder with parking hooks and lift-off retainer. Optimum stability due to extra wide crossbar base.
Can be used on steps/stairs, the upper ladder can also be used as a separate lean-to ladder.

Standard:

DIN EN 131.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart