Bench vice &Heuer-Front& with swivel base 100 mm

Article no.: 967370
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
25 pieces in stock

Description

Version:

Made entirely of forged steel − guaranteed unbreakable.
Opens forward.
With forged pipe jaws underneath the normal jaws. Strong spindle with two-start trapezoidal thread for quick opening and closing of the jaws. Galvanised spindle wrench with riveted steel circlips. Spindle and guide tracks protected from dirt. Adjustable, double-sided Vee guide.
With reinforced anvil shoulder for shaping and compressing work.
Serrated surface-hardened jaws, not interchangeable.
Swivel base can be rotated continuously 360° and can be securely locked in any position.

Supplied with:

Fastening screws for attachment to the worktop.

Colour:

Hammer-effect blue, powder-coated.