Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
  • Menu
Item no.: 077144

Angle grinders Cordless

Brand: Fein
Packaging Carrying case

Angle grinders Cordless

Subsequent delivery
Unit price
from  630,26 €
plus VAT at the current rate Prices plus delivery costs
More from the category Power tools and pneumatic tools
More about Fein

Description

Version:

Dust-resistant and powerful 18 V / 5.2 Ah cordless angle grinder for effective cutting, grinding and deburring work in assembly applications.
  • Maintenance-free brushless EC motor with innovative cooling ribs for optimum cooling, including temperature monitoring.
  • Maximum work progress with FEIN HighPower Li-ion batteries. High-current cells with permanently high current output and 75% higher current than Li-ion batteries.
  • Extremely smooth cutting action and anti-vibration work thanks to the independently mounted motor, decoupled from the housing, and 4 additional vibration dampers.
  • Comprehensive user protection: Smooth start-up, restart inhibit, electronic overload protection, brake.
  • Dust-protected, separate motor electronics in the handle area.
  • FEIN SafetyCell technology. Protects the battery and the machine against overheating and deep discharge.

Advantage:

  • Maximum service life thanks to the next generation of brushless FEIN PowerDrive motors.
  • Protection of the motor against aggressive ceramic and mineral dusts with a completely closed motor housing.
  • Ideal for every application. Optimum speeds, tailored to a large number of abrasives and materials thanks to stepless, electronic speed preselection.

Note:

See 073832 ff. for suitable batteries and chargers.