This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hydraulic lifting wedge HK-16T 16/1

Article no.: 086048 16/1

Select article variation and quantity

Safe working load/Type (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1
maximum lifting force 16 t
very small access gap 9,5 mm
Weight 5 kg
Type of product Hydraulic lifting wedge

Identification numbers & Classifications

Article number 086048 16/1
EAN / GTIN 4025092485579
Manufacturer number 086048 16/1

Description

Version:

All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.
Forged lifting wedge with parallel opening stroke and a very small insertion gap of only 9.5 mm for connection to a hydraulic system with max. 700 bar operating pressure.
Lifting wedge with hydraulic connection and quick coupling.

Application:

For vertical lifting of heavy objects, equipment, and machinery. Maximum lifting force per lifting wedge is 16 t, several lifting wedges can be used if required.

Note:

Closed systems are pre-mounted ex works, filled and air bled.
For hydraulic hand pump see No. 086050, hydraulic hose No. 086081, pressure gauge No. 086087.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart