Synchro tool head for ER25

Article no.: 338185
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
106 pieces in stock
  • Through-coolant: yes, with max. 50 bar

Description

Version:

  • Tapping and thread forming on machines with synchronised spindles.
  • Minimum Length Adjustment: +0.5mm / -0.2 mm.
  • Compensation for synchronisation errors, hence better thread quality and clear increase in tool life.
  • For collet chucks and driven tools to ISO 15488 (DIN 6499).
  • Suitable for left-hand and right-hand threads.

Suitable for:

ER synchro collet No. 338180.