Cordless hammer drill with Li-ion battery

Article no.: 070121
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
36 pieces in stock

Description

Version:

Cordless hammer drill with brushless motor and two-speed gearbox.
Choose between a complete set of 2 battery packs, charger and sturdy plastic case or the machine without accessories in a box if you already have a few batteries. Of course, you can also buy battery packs and chargers separately.
By the way, all Metabo battery packs come with a 3-year warranty, irrespective of the number of charging cycles.
Further details such as the bright LED work light and the handy belt hook ensure even more comfort when working.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Note:

See No. 073870073890 for suitable batteries and chargers.