Cordless hammer drill / driver without battery or charger GSB1855

Article no.: 070113 GSB1855
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSB 18V-55
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum torque soft 28 Nm
maximum torque hard 55 Nm
maximum speed 1st speed 0 min-1 - 460 min-1
maximum speed 2nd speed 1.800 min-1
Quick-clamping chuck range 1,5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 35 mm
maximum twist drill size ⌀ in concrete 13 mm
maximum vibration to EN with hammer drill function 11 m/s2
maximum vibration to EN without hammer drill function 1.5 m/s2
Weight 1,1 kg
typical application Medium
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070113 GSB1855
EAN / GTIN 4059952509402
Manufacturer number 06019H5303

Description

Version:

Bosch cordless hammer drill / driver for very heavy-duty screwdriving, drilling and hammer drilling applications.
  • Electronic Cell Protection (ECP) protects the battery against overheating and deep discharge.
  • Electronic Motor Protection (EMP) protects the motor against overloading.
  • Mechanical multi-stage torque cut-out.
  • Handy belt clip (not 070104).
  • Integral LED light, battery charge indicator.
  • Quick-clamping drill chuck.

With brushless EC motor.
Kick-back control with automatic shut-down if jammed, together with unique precision clutch. Compact design, very short head length (only 184 mm) for perfect handling (size GSB1890C), therefore ideal for working in restricted spaces. Can be retrofitted with a connectivity module.

Supplied with:

Without battery, without charger and with L-BOXX.

Note:

See from No. 073851 and 073866 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Accessories