Cordless drill / driver GSR1821

Article no.: 070243 GSR1821
plus VAT at the current rate Prices plus delivery costs
on request
In stock
150 pieces in stock
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSR 18V-21
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Motor design 4-pole DC motor
maximum torque soft 21 Nm
maximum torque hard 55 Nm
Speed range 1st speed 0 min-1 - 480 min-1
Speed range 2nd speed 0 min-1 - 1.800 min-1
Quick-clamping chuck range 1,5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 35 mm
Weight 1,7 kg
maximum vibration to EN <2.5 m/s2
typical application Medium
Suitable for material wood; Steel
Type of product Drill/driver
USP1 18V, 4-pole DC motor
USP2 Quick-change chuck clamping range 1.5-13, with 2 batteries, in L-Boxx

Identification numbers & Classifications

Article number 070243 GSR1821
EAN / GTIN 3165140979412
Manufacturer number 06019H1008

Description

Version:

  • Compact, powerful cordless drill with forward/reverse operation.
  • LED light to illuminate the working area and battery charge display.
  • Multi-stage torque setting for precise screw driving.
  • Electronic speed control for precise drilling and screw driving.
  • Softgrip.

Outstanding available and comfortable handling due to compact design. Motor brake for precise working.

Advantage:

Electronic Motor Protection.

Supplied with:

Supplied with 2× Li-ion batteries, charger and L-BOXX.

Note:

See from No. 073851 and No. 073863073867 for suitable replacement batteries, starter sets and chargers.

Downloads & documents

Suitable products

Spare parts