{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 46002 | |
Output power | 300 W | |
maximum speed | 20.000 min-1 | |
maximum air consumption | 714 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/4 in | |
maximum vibration to EN | 1.3 m/s2 | |
recommended hose size (internal ⌀) | 6 mm | |
maximum disc ⌀ | 75 mm | |
Minimum disc ⌀ | 50 mm | |
Weight | 0,5 kg | |
Operating noise | 81 dB(A) | |
Type of product | Angle grinder |
Article number | 079325 46002 | |
EAN / GTIN | 616026460027 | |
Manufacturer number | 46002 |