This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Skin barrier cream GREVEN® REMO TEC 100 ml

Article no.: 095536 100
  • Protection against: Strongly adhesive materials

Product details

Technical Data

Series GREVEN®
Protection against Strongly adhesive materials
Type of packaging Bottle / tube
Type of product Skin protection

Identification numbers & Classifications

Article number 095536 100
EAN / GTIN 4260029171433
Manufacturer number 13402007

Description

Version:

GREVEN® REMO TEC. Dirt-repellent hand protection cream for strongly adhesive oily or dry dirt. Prevents adhesion of dirt particles, significantly assists skin cleaning and increases the grip of the hands. Hazards: Used oils, varnish, paint, tar, carbon black and bitumen. Composition: Silicone-free, scented, with the dirt emulsifiers, with glycerine and allantoin.

Downloads & documents

Suitable products

From the same series "GREVEN®"